This item is Discontinued.

American Standard Manual, 8" Mount, 4 Hole Colony Choice Kitchen Faucet w/Side Spray 4175701.002

Manual, 8" Mount, 4 Hole Colony Choice Kitchen Faucet w/Side Spray (Discontinued)

  • Mfr # 4175701.002
  • Zoro # G6092256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4175701.002
Zoro #
G6092256
UPC #
012611520921
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty
Connection Size
1/2" IPS
Overall Height
6-3/4"
Height
6-3/4"
Spout Length
5-1/8"
Hose Length
24"

Details

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever
Faucet Spout
Swing
Item
Colony Choice Kitchen Faucet w/Side Spray
Body Material
Lead Free Cast Brass
Flow Outlet Type
Aerated
Flow Outlet Type (Faucet)
Aerated
Mounting
Deck
Compliance
Lead Free, ADA Compliant
ADA Compliance
Yes
Standards
ANSI A117.1 ASME A112.18.1 CSA B125 NSF 61/Section 9 & Annex G
Connection
1/2" IPS
Replacement Cartridge
2CYW7
Includes
Side Sprayer
Mounting Type - Faucet
Deck
Faucet Finish
Polished Chrome
Flow Outlet Type - Faucet
Aerated
Valve Type
Ceramic
Type
Single Handle
Material of Construction
Lead Free Cast Brass
Outlet Type
Pressure Compensating

Description

Item Colony Choice Kitchen Faucet w/Side Spray

Restrictions

This item has been restricted from sale in the following states: CO, MA, TX, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.