Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knee Contact Guard, Wall, White

  • Mfr # 0059020EC.020

  • Zoro # G5053587


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Includes
Instructions
Material of Construction
Vitreous China with Everclean(R)
Overall Length
10"
Standards
ASME A112.19.2
Overall Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0059020EC.020
Zoro #
G5053587
UPC #
791556011991
Country of Origin
Multiple

Dimensions

Overall Length
10"
Overall Width
6
Overall Height
9-1/2"

Details

Item
Knee Contact Guard
Includes
Instructions
Material of Construction
Vitreous China with Everclean(R)
Standards
ASME A112.19.2
Mounting Type
Wall
Color
White
Compliance
ADA

Description

Knee Contact Guard, Standards ASME A112.19.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.