This item is Discontinued.

American Standard Lever Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome 6114110.002

Lever Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (Discontinued)

  • Mfr # 6114110.002
  • Zoro # G4105495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6114110.002
Zoro #
G4105495
UPC #
012611523700
Country of Origin
China

Dimensions

Spout Length
4 5/8 in
Height
5-1/8"
Manufacturers Warranty Length
5 yr Commercial
Overall Height
5-1/8"
Max. Installation Surface Thickness
1 1/2 in
Water Inlet Connection Size
1/2 in
Spout Height
2 3/8 in

Details

Faucet Operation
Manual
Mounting Hole Center to Center
4"
Number of Holes
2
Mounting Type
Centerset
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Lever
Flow Rate
1.2 gpm
Faucet Spout Shape
Low Arc
Handle Material
Metal
Number of Handles
1
Body Material
Cast Brass
Flow Outlet Type
Pressure Compensating Aerated
Drain Type
Pop Up
Flow Outlet Type - Faucet
Aerated
Commercial / Residential
Commercial
Includes
Adjustable Hot Limit Safety Stop; 1/2 in Male Inlet Shanks w/Brass Coupling Nuts
Faucet Finish
Chrome
CEC Compliant
Non CEC Compliant
Item
Bathroom Faucet
Connection
1/2"
ADA Compliance
Yes
Temp. Control
No
Residential / Commercial
Commercial
Valve Type
Ceramic Disc
Compliance
Lead Free
Series
Monterrey
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
Green Certification or Other Recognition
WaterSense Certified
Mounting Type - Faucet
Deck
Replacement Cartridge
Mfr. No. M951472-0070A
Faucet Handle Type
Joystick
Drain Style
Drain with Pop-Up Rod
Ligature Resistant
No
Faucet Type
Bathroom Sink Faucet
Faucet Spout
Cast Brass
Flow Outlet Type (Faucet)
Aerated
Battery Charger CEC Compliant
Non CEC Compliant
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Material
Cast Brass
Faucet Activation
Manual
Replacement Cartridge Mfr. Model Number
M951472-0070A
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
4 in
Faucet Handle Material
Metal
Spout Reach
4 5/8 in
Temperature Control
No
Water Inlet Connection Type
Male NPSM
Faucet Body Material
Cast Brass

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.