Zoro Homepage

Low Arc Bathroom Faucet, 2-9/16" H

  • Mfr # 7455207.002

  • Zoro # G6174750


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Flow Rate
1.2 gpm
Handle Material
Brass
Body Material
Brass
ADA Compliance
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7455207.002
Zoro #
G6174750
UPC #
012611627101
Country of Origin
Mexico

Dimensions

Spout Height
2 9/16 in
Spout Length
5 3/16 in
Manufacturers Warranty Length
5 yr
Height
4-3/8 in
Inlet Connection Size
1/2 in
Spout Outlet Height
2 9/16 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Overall Width
9 7/16 in
Spout Height - Maximum
2 9/16 in

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.