This item is Discontinued.

American Standard Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome 1340M107.002

Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Discontinued)

  • Mfr # 1340M107.002
  • Zoro # G6722195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1340M107.002
Zoro #
G6722195
UPC #
012611504389
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr Commercial
Overall Height
5-1/8"
Spout Length
2 in
Height
5-1/8"
Max. Installation Surface Thickness
2 in
Spout Height
2 in
Water Inlet Connection Size
1/2 in

Details

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Push
Flow Rate
0.5 gpm
Faucet Spout Shape
Low Arc
Handle Material
Metal
Number of Handles
1
Body Material
Low Lead Cast Brass
Flow Outlet Type
Pressure Compensating Vandal Resistant Non Aerated
Residential / Commercial
Commercial
Green Environmental Attribute
Product has a Automatic Sensor Faucet with Ultra Low-Flow Rate of 0.5 Gallons Per Minute or Less
Faucet Spout
Standard
Ligature Resistant
Yes
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, CalGreen, NSF 61/9
Compliance
Lead Free
Flow Outlet Type (Faucet)
Spray
Includes
Mechanical Mixing Valve; Factory Set Run Time; Adjustable Flow Cycle; Flexible Supply Hose
CEC Compliant
CEC Compliant
Battery Charger CEC Compliant
CEC Compliant
Flow Outlet Type - Faucet
Spray
Mounting Type - Faucet
Deck
Drain Type
None
Commercial / Residential
Commercial
Series
Metering
Temp. Control
Yes
Connection
3/8"
ADA Compliance
Yes
Replacement Cartridge
M962392-0070A
Faucet Finish
Chrome
Valve Type
Compression
Item
Low Arc Bathroom Faucet
Faucet Handle Type
Metering
Faucet Type
Bathroom Sink Faucet
Vandal Resistant Features
Vandal Resistant Outlet
Material
Brass
Max. Mounting Hole Center Distance
Single Hole
Faucet Activation
Manual
Temperature Control
No
Water Inlet Connection Type
Male NPSM
Faucet Handle Material
Metal
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
3 1/2 in
Replacement Cartridge Mfr. Model Number
M962392-0070A
Faucet Body Material
Cast Brass

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.