Madera-1.1 Select Fv Ts Systm, 1.1 gpf, Flushometer, Floor Mount, Elongated, White

  • Mfr # 2234.511.020

  • Zoro # G8385933


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2234.511.020
Zoro #
G8385933
UPC #
791556006928
Country of Origin
United States

Dimensions

Width
14"
Depth
27-1/4"

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1
Material
Vitreous China
Flushing Method
Flushometer
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930; CALGreen; ASSE 1037
Item
Madera-1.1 Select Fv Ts Systm
Collection
Madera(TM) Flowise(R)
Includes
047007-0070A Inlet Spud; 481310-100 2 Bolt Caps; Retainers; 1" I.P.S. Angle Stop; Vandal Resistant Cap; 1" Sweat Solder Kit; Cover Tube; Wall Flange; 1-1/2" High Back Pressure Vacuum Breaker; Spud Coupling; Flange

Description

Madera-1.1 Select Fv Ts Systm

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products