Madera 1.11.6GPF Elong Bwl Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White
Mfr # 3043.001.020
Zoro # G8388541
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 to 1.6
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3043.001.020
Zoro #
G8388541
UPC #
033056830956
Country of Origin
United States
Dimensions
Width
14"
Depth
27-1/4"
Details
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 to 1.6
Material
Vitreous China
Fits Brand
LIXIL
Flushing Method
Flushometer
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930
Item
Madera 1.11.6GPF Elong Bwl Wh
Collection
Madera(TM) Flowise(R)
Includes
Top Spud; 047007-0070A Inlet Spud; 481310-0200A Bolt Caps; Retainers
Description
Madera 1.11.6GPF Elong Bwl Wh
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.