Madera 1.28GPF Toilet wMFlusValv Wh, 1.28 gpf, Flushometer, Floor Mount, Elongated, White

  • Mfr # 2857.128.020

  • Zoro # G8388121


product price:  $346.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2857.128.020
Zoro #
G8388121
UPC #
033056837870
Country of Origin
United States

Dimensions

Width
14"
Depth
28-1/4"

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
Flushometer
Standards
ASME A112.19.2-2008/CSA B45.1-08; ASSE 1037; ANSI A117.1; ADA; CALGreen
Item
Madera 1.28GPF Toilet wMFlusValv Wh
Collection
Madera(TM) Flowise(R)
Includes
047007-0070A Inlet Spud; 481310-100 2 Bolt Caps; Retainers; 1" I.P.S. Angle Stop With Back-Flow Protection; Vandal Resistant Cap; Sweat Solder Kit Including Cover Tube; Wall Flange; High Back Pressure Vacuum Breaker; Down Tube; Spud Coupling; Flange

Description

Madera 1.28GPF Toilt wMFlusValv Wh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.