American Standard
Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet
Mfr # 7075005.002
Zoro # G5274068
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 3
- ADA Compliant Yes
- Flow Rate 1.2 gpm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331038604)
- HONEYWELL THERMAL SOLUTIONS 133569 Closure Switch, Use With (133569)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Wall Tube (1PNN9)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1/2 In (1150050EG)
- AMERICAN STANDARD Townsend Widespread W/ Sc Drain - Low Sp (7353.841.002)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Satin Nickel (7385000.295)
- AMERICAN STANDARD Service Sink Faucet, Wall Mount, Lever Handles, 16 gpm Flow Rate, 10-1/4 in Spout L, Brass, Chrome (8344212.004)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075054.002)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075102.002)
- AMERICAN STANDARD Townsend Widespread W/ Sc Drain - High S (7353.801.295)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77968-BL)
- American Standard Bathroom Sink Faucets & Accessories