This item is Discontinued.

American Standard Manual, 4" Mount, Commercial 3 Hole Monterrey(R) Bathroom Faucet 7502140.002

Manual, 4" Mount, Commercial 3 Hole Monterrey(R) Bathroom Faucet (Discontinued)

  • Mfr # 7502140.002
  • Zoro # G1117579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7502140.002
Zoro #
G1117579
UPC #
012611101137
Country of Origin
Mexico

Dimensions

Height
10-3/4"
Spout Length
5"

Details

Number of Holes
3
Mounting Hole Center to Center
4"
Number of Handles
2
Faucet Operation
Manual
Flow Rate
1.50 gpm
Handle Type
Lever
Connection
1/2"
Flow Outlet Type - Faucet
Aerated
Drain Type
Grid Strainer
Valve Type
Ceramic Disc
Commercial / Residential
Commercial
Residential / Commercial
Commercial
Flow Outlet Type (Faucet)
Aerated
Ligature Resistant
No
Replacement Cartridge
2CYV2
Includes
Field-Convertible Swivel/Rigid Spout
Mounting Type - Faucet
Deck
Item
Monterrey(R) Bathroom Faucet
Green Certification or Other Recognition
WaterSense Approved
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less

Description

Item Monterrey(R) Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, MA, TX, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.