This item is Discontinued.

No Product Image Available

Manual, 8" Mount, 3 Hole Colony Soft Kitchen Faucet (Discontinued)

  • Mfr # 4275500.075
  • Zoro # G1115235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4275500.075
Zoro #
G1115235
UPC #
012611489914
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
Not Available

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Stainless steel
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Valve Type
Ceramic
Standards
Not Available
Item
Colony Soft Kitchen Faucet
Body Material
Lead Free Cast Brass
Connection
1/2" IPS
Flow Outlet Type - Faucet
Aerated
Replacement Cartridge
2CYW4
Mounting Type - Faucet
Deck
Flow Outlet Type (Faucet)
Aerated

Description

Item Colony Soft Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, MA, TX, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.