This item is Discontinued.

American Standard Manual, 8" Mount, 4 Hole Monterrey Kitchen Faucet w/Side Spray 6405141.002

Manual, 8" Mount, 4 Hole Monterrey Kitchen Faucet w/Side Spray (Discontinued)

  • Mfr # 6405141.002
  • Zoro # G1116197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6405141.002
Zoro #
G1116197
UPC #
012611482519
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
Not Available

Details

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Valve Type
Ceramic
Flow Outlet Type - Faucet
Aerated
Replacement Cartridge
2CYV2
Item
Monterrey Kitchen Faucet w/Side Spray
Standards
Not Available
Mounting Type - Faucet
Deck
Flow Outlet Type (Faucet)
Aerated
Body Material
Lead Free Cast Brass
Connection
1/2" IPS

Description

Item Monterrey Kitchen Faucet w/Side Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.