This item is Discontinued.

American Standard Manual Override Button M964944-0020A

Manual Override Button (Discontinued)

  • Mfr # M964944-0020A
  • Zoro # G8406927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M964944-0020A
Zoro #
G8406927
UPC #
012611565281
Country of Origin
Mexico

Details

Fits Brand
American Standard
For Use With
Concealed Flush Valves
Finish
Unfinished
Item
Manual Override Button
Sub-Category
Index Buttons
Material
Chrome, Plastic
Color
White
Accessory Type
Manual Override Button
Product Type
Manual Override Button
Compatible Series
Selectronic(R)
Compatible SubBrand
Flush Valves
Compatible Product Type
Toilets, Urinals
Compatible Brand
American Standard

Description

Manual Override Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.