Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome

  • Mfr # 1340119.002

  • Zoro # G6998792


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1340119.002
Zoro #
G6998792
UPC #
012611501135
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
5 yr Commercial
Overall Height
27 1/8 in
Spout Length
5 3/8 in
Height
5-1/8"
Spout Height
2 in
Max. Installation Surface Thickness
2 in
Water Inlet Connection Size
3/16 in
Overall Width
2 in
Spout Height - Maximum
2 in
Inlet Connection Size
3/16 in
For Surface Thickness - Maximum
2 in
Spout Outlet Height
2 in

Details

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Push
Flow Rate
0.5 gpm
Faucet Spout Shape
Low Arc
Handle Material
Metal
Number of Handles
1
Body Material
Cast Brass
Flow Outlet Type
Pressure Compensating Vandal Resistant Non Aerated
Commercial / Residential
Commercial
Ligature Resistant
Yes
Flow Outlet Type - Faucet
Spray
Series
Metering
Item
Low Arc Bathroom Faucet
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, CalGreen, NSF 61/9
Faucet Handle Type
Metering
Connection
3/8"
Replacement Cartridge
M962392-0070A
Mounting Type - Faucet
Deck
Compliance
Lead Free
Flow Outlet Type (Faucet)
Spray
Drain Type
None
ADA Compliance
ADA Compliant
Faucet Spout
Standard
Valve Type
Metering
Faucet Finish
Chrome
Includes
Factory Set Run Time; Adjustable Flow Cycle; Flexible Supply Hose
Residential / Commercial
Commercial
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Type
Bathroom Sink Faucet
Green Environmental Attribute
Automatic Sensor Faucet with Ultra Low-Flow Rate of 0.5 Gallons Per Minute or Less
Battery Charger CEC Compliant
CEC Compliant
CEC Compliant
CEC Compliant
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Material
Vandal Resistant Brass
Faucet Body Material
Cast Brass
Faucet Activation
Manual
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
Single Hole
Water Inlet Connection Type
Push in Compression
Spout Reach
4 3/4 in
Replacement Cartridge Mfr. Model Number
M962392-0070A
Faucet Handle Material
Metal
Application
Commercial
Product Type
Faucet
For Location
Bathroom
Flow Type
Spray
Spout Shape
Arc
Compatible Cartridge Manufacturer Part Number
M962392-0070A
Number of Mounting Holes
1
CEC Compliance
CEC Compliant
Flow Rate - Maximum
0.5 gpm
Inlet Connection Type
Compression
Ligature Resistance
Not Ligature-Resistant
Vandal Resistance
Vandal-Resistant Outlet
Includes Drain
Drain Not Included
Operation Method
Manual
Warranty
5 yr Limited (Commercial)
Pressure - Maximum
80 psi
For Water Temperature
Cold

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.