This item is Discontinued.

American Standard Mont CSet WristBladeHdlLDrn0.5GPM 5500.175.002

Mont CSet WristBladeHdlLDrn0.5GPM (Discontinued)

  • Mfr # 5500.175.002
  • Zoro # G8395541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5500.175.002
Zoro #
G8395541
UPC #
012611463594
Country of Origin
Mexico

Details

Material
Cast Brass
Finish
Polished chrome
Item
Mont CSet WristBladeHdlLDrn0.5GPM
Faucet Operation
Dual Handle
Flow Outlet Type
Vandal Resistant Multi Laminar Spray
Residential / Commercial
Commercial
Handle Type
Wrist Blade
Number of Handles
2
Mounting Hole Center to Center
4"
ADA Compliant
Yes
Flow Rate
0.5 gpm

Description

Mont CSet WristBladeHdlLDrn0.5GPM

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.