NextGen 0.5 GPM Touchless Mixing Faucet

  • Mfr # 7766305.002
  • Zoro # G524971159
product price: 
$
442.99
/ea
Free Shipping & Returns

Key Features

Includes Batteries
Batteries Included
Water Supply Type
Hot and Cold Lines
Power Source
Battery
Operation Method
Motion Sensor
Flow Rate - Maximum
0.5 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7766305.002
Zoro #
G524971159
UPC #
012611962806
Country of Origin
Mexico
Item
Faucet
Includes Batteries
Batteries Included
Water Supply Type
Hot and Cold Lines
Power Source
Battery
Operation Method
Motion Sensor
Flow Rate - Maximum
0.5 gpm
Flow Type
Laminar/Spray
Inlet Connection Type
Compression
Time Out
55 sec
Valve Type
Compression
Product Type
Sensor Faucet
Finish
Brushed Nickel
Includes Handle
Handle Included
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, ASSE 1070/ASME A112.1070/CSA B125.70, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Number of Mounting Holes
1
Handle Type
Lever
Includes
24 in Flexible Inlet Hose, 3/8 in Compression Fitting, Filter Assembly
Spout Reach
4 15/16 in
Series
NextGen Selectronic
Pressure - Maximum
120 psi
For Location
Bathroom
Temperature Control Method
Below Deck Manual Mixing Valve
ADA Compliance
ADA Compliant
Vandal Resistance
Vandal-Resistant Handle
Legend Text
Cold, Hot
Sensor Type
Adjustable
Warranty
5 yr Limited
Application
Commercial
Body Material
Metal
Sensor Range - Minimum
2 in
CEC Compliance
CEC Compliant
Sensor Range - Maximum
10 in
Spout Shape
Single Bend

Dimensions

Spout Height - Maximum
5 3/4 in
Spout Outlet Height
5 in
Overall Width
2 1/4 in
Inlet Connection Size
3/8 in
For Surface Thickness - Maximum
1 1/2 in

Description

NextGen 0.5 GPM Touchless Mixing Faucet

Restrictions

Ratings & reviews