Zoro Homepage

Nextgen Faucet

  • Mfr # 775B203.295

  • Zoro # G801897813


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Flow Rate
0.35 gpm
Body Material
Metal
Standards
ADA, ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 372, NSF 61
Max. Installation Surface Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775B203.295
Zoro #
G801897813
UPC #
012611604157
Country of Origin
Mexico

Dimensions

Max. Installation Surface Thickness
1 1/2 in
Spout Length
6 7/8 in
Manufacturers Warranty Length
5 yr
Spout Height
5 3/4 in
Spout Height - Maximum
5 3/4 in
For Surface Thickness - Maximum
1 1/2 in

Details

Finish
Brushed Nickel
Flow Rate
0.35 gpm
Item
Nextgen Faucet
Body Material
Metal
Standards
ADA, ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 372, NSF 61
Power Source
Battery
Faucet Type
Bathroom Sink Faucet
Faucet Activation
Motion Sensor
ADA Compliance
ADA Compliant
Faucet Body Material
Metal
For Use With
Bathroom Sink
Spout Reach
4 15/16 in
Flow Outlet Type - Faucet
Laminar
Temperature Control
Adjustable Temperature
Includes
Check Valves, Cover Plug
Max. Mounting Hole Center Distance
Single Hole
Valve Type - Faucets
Solenoid Valve
Features
Easy Installation, Easy Maintenance, Simple, Integrated Design
Vandal Resistant Features
Vandal Resistant Multi-Laminar Spray
Mounting Type - Faucet
Deck
Faucet Finish
Brushed Nickel
Number of Mounting Holes
1
Operation Method
Motion Sensor
Flow Rate - Maximum
0.35 gpm
Vandal Resistance
Vandal-Resistant Outlet
Flow Type
Laminar
Warranty
5 yr
For Location
Bathroom

Description

Nextgen Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.