American Standard

Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome


product price: $318.76
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Faucet Operation Sensor
  • Material metal
  • Mounting Hole Center to Center Single Hole
  • Number of Holes 1
  • Mounting Type Deck
See all product information

Product Information

Dimensions

Spout Length 6 7/8 in
Manufacturers Warranty Length 5 yr Commercial
Overall Height 5-3/4"
Spout Height 5 in
Water Inlet Connection Size 3/16 in

Details

Faucet Operation Sensor
Material metal
Mounting Hole Center to Center Single Hole
Number of Holes 1
Mounting Type Deck
ADA Compliant Yes
Finish Polished Chrome
Flow Rate 0.5 gpm
Faucet Spout Shape Straight
Number of Handles 0
Body Material Cast Brass
Voltage 6V DC
Flow Outlet Type Pressure Compensating Vandal Resistant Multi-Laminar
Series Nextgen Selectronic
Faucet Finish Chrome
Commercial / Residential Commercial
Drain Type None
Mounting Type - Faucet Deck
Sensor Range Self Adjusting
Includes Dual Inlet for Hot and Cold
Temp. Control Yes
Power Source Battery
Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
Vandal Resistant Features Vandal Resistant Outlet
Standards ANSI A117.1, ASME A112.18.1/CSA B125.1, ASSE 1070, NSF 372
Item Straight Spout Bathroom Faucet
Replacement Cartridge 307Y77
Connection 3/8" Compression
Flow Outlet Type - Faucet Laminar
Valve Type Self-Cleaning Solenoid
Faucet Type Bathroom Sink Faucet
Faucet Handle Type None
Residential / Commercial Commercial
ADA Compliance Yes
Compliance Lead Free
Flow Outlet Type (Faucet) Laminar
Ligature Resistant No
Battery Charger CEC Compliant Non CEC Compliant
Amps 2 A
Temperature Control Yes
Max. Installation Surface Thickness 1 1/2 in
Spout Reach 4 15/16 in
Replacement Cartridge Mfr. Model Number M954483-0070A
Faucet Activation Motion Sensor
Faucet Body Material Cast Brass
Valve Type - Faucets Solenoid Valve
CEC Compliant Non CEC Compliant
Water Inlet Connection Type Push in Compression
Max. Mounting Hole Center Distance Single Hole

Description

Item Straight Spout Bathroom Faucet

Restrictions

  • Hazardous material
  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.