This item is Discontinued.

American Standard Nextgen Smartherm Battery .5 Bn 7755.305.295

Nextgen Smartherm Battery .5 Bn (Discontinued)

  • Mfr # 7755.305.295
  • Zoro # G8359832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7755.305.295
Zoro #
G8359832
UPC #
012611605390
Country of Origin
Mexico

Details

Material
metal
Finish
Brushed Nickel
Item
Nextgen Smartherm Battery .5 Bn
Flow Outlet Type
Vandal Resistant Multi Laminar Spray
Flow Rate
0.5 gpm
Mounting Type
Single Post Mount
Residential / Commercial
Commercial
ADA Compliant
Yes
Faucet Operation
Sensor

Description

Nextgen Smartherm Battery .5 Bn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.