This item is Discontinued.

American Standard Paradigm Faucet 7025115.002

Paradigm Faucet (Discontinued)

  • Mfr # 7025115.002
  • Zoro # G203665805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7025115.002
Zoro #
G203665805
UPC #
012611607721
Country of Origin
Mexico

Dimensions

Spout Length
7 1/2 in
Spout Height
7 1/2 in
Max. Installation Surface Thickness
1 1/2 in
Manufacturers Warranty Length
5 yr
Spout Height - Maximum
7 1/2 in
For Surface Thickness - Maximum
1 1/2 in

Details

Finish
Polished Chrome
Flow Rate
1.5 gpm
Item
Paradigm Faucet
Body Material
Metal
For Use With
Bathroom Sink
Faucet Activation
Motion Sensor
Spout Reach
5 1/2 in
Faucet Body Material
Metal
Flow Outlet Type - Faucet
Laminar
Standards
ADA, ANSI A117.1, ASME A112.18.1, CAL Green, CSA B125.1, NSF 372, NSF 61
Power Source
Battery
Faucet Finish
Polished Chrome
Features
Fail Safe Shut-Off, Adjustable Time Out
ADA Compliance
ADA Compliant
Valve Type - Faucets
Solenoid Valve
Mounting Type - Faucet
Deck
Faucet Type
Bathroom Sink Faucet
Max. Mounting Hole Center Distance
Single Hole
Vandal Resistant Features
Vandal Resistant Outlet
Vandal Resistance
Vandal-Resistant Outlet
Flow Rate - Maximum
1.5 gpm
Battery Type
CRP2
Flow Type
Laminar
Number of Mounting Holes
1
Warranty
5 yr
For Location
Bathroom
Operation Method
Motion Sensor

Description

Paradigm Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.