Zoro Homepage

Piston Assembly, Brass

  • Mfr # M970459-0070A

  • Zoro # G512529720


product price: $31.89
/ea

Key Features

Fits Brand
American Standard
For Use With
American Standard Piston Valves
For Use With Mfr. Model Number
6062, 6063, 6065, 6066
Color
Brass
Finish
Acrylic, Brass-Plated, Chrome-Plated, Polished Chrome, Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M970459-0070A
Zoro #
G512529720
UPC #
012611277962
Country of Origin
United States

Dimensions

Size
6.2 in

Details

Item
Piston Assembly
Fits Brand
American Standard
For Use With
American Standard Piston Valves
For Use With Mfr. Model Number
6062, 6063, 6065, 6066
Color
Brass
Finish
Acrylic, Brass-Plated, Chrome-Plated, Polished Chrome, Unfinished
Material
Brass, Plastic
Compatible Product Type
Toilets
Product Type
Piston Assembly
Compatible SubBrand
Flush Valves
Compatible Brand
American Standard
Compatible Manufacturer Part Number
6062, 6063, 6065, 6066

Description

Piston Assembly, Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.