PistonAssy .13Fgf FUrinalsMnul Fv
Mfr # M964905E-0070130A
Zoro # G8361810
product price:Â $29.89
/eaKey Features
Fits Brand
American Standard
For Use With
Exposed Manual Flush Valves
Includes
(1) Piston; (1) Cup Seal; (1) Cap Seal
Finish
Unfinished
Material
Copper, Metal, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M964905E-0070130A
Zoro #
G8361810
UPC #
012611555060
Country of Origin
China
Details
Item
Piston Assembly
Fits Brand
American Standard
For Use With
Exposed Manual Flush Valves
Includes
(1) Piston; (1) Cup Seal; (1) Cap Seal
Finish
Unfinished
Material
Copper, Metal, Rubber
Color
White
Compatible SubBrand
Flush Valves
Compatible Product Type
Urinals
Product Type
Piston Assembly
Compatible Series
Universal
Compatible Brand
American Standard
Description
Piston Assembly, Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.