Zoro Homepage

Plastic Lever Handle Kit

  • Mfr # M961642-0020A

  • Zoro # G3162932


product price: $17.65
/ea

Key Features

Sub-Category
Faucet Handles
Fits Brand
American Standard
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M961642-0020A
Zoro #
G3162932
UPC #
012611291869
Country of Origin
China

Details

Sub-Category
Faucet Handles
Fits Brand
American Standard
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
Standards
ADA compliant
Includes
Handle and Set Screw
Item
Handle
For Use With Mfr. Model Number
2475500.002, 2475500F15.002, 2475540.002, 2475550.002
Handle Type
Lever
Use With Water Temp.
Hot/Cold
Product Type
Handle
Compatible Series
Colony Soft
Compatible Manufacturer Part Number
2475500.002, 2475500F15.002, 2475540.002, 2475550.002
Compatible Brand
American Standard
Part Type
Replacement Handles
For Water Temperature
Hot/Cold

Description

Handle, Fits Brand American Standard, For Use With Mfr. Model Number 2475500.002, 2475500F15.002, 2475540.002, 2475550.002, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot/Cold, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.