Shop CENTRAL BRASS
See all product information
Create Account
Wall Mount Pot Filler, NPT, Wallmount, Polished Chrome, Number of Holes: 1 Hole
- Mfr # 0398-ULE0
- Zoro # G6506413
product price:Â
$
58.75
/ea
Key Features
Finish
Polished Chrome
Spout Length
6-Inch
Connection Size
1/2"
ADA Compliant
Yes
Valve Type
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0398-ULE0
- Zoro #
- G6506413
- UPC #
- 763439009562
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome
- ADA Compliant
- Yes
- Valve Type
- Compression
- Number of Holes
- 1 Hole
- Style
- Commercial
- Spout Reach
- 6.25"
- Mount Type
- Wallmount
- Installation
- Wall Mount
- Connection Type
- NPT
- Handle Style
- Lever
Dimensions
- Spout Length
- 6-Inch
- Connection Size
- 1/2"
- Center-Center Fitting Size
- Single Hole
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.