This item is Discontinued.

American Standard Sensor 1 Hole Inns Select Faucet, Chrome 6056204.002

Sensor 1 Hole Inns Select Faucet, Chrome (Discontinued)

  • Mfr # 6056204.002
  • Zoro # G6711022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6056204.002
Zoro #
G6711022
UPC #
012611500923
Country of Origin
Unknown

Dimensions

Spout Length
6-3/8"
Manufacturers Warranty Length
5 yr. Commercial

Details

Faucet Operation
Sensor
Number of Holes
1
ADA Compliant
Yes
Finish
Chrome
Handle Type
Sensor
Flow Rate
0.35 gpm
Number of Handles
0
Body Material
Lead Free Cast Brass
Voltage
80 to 250
Flow Outlet Type
Nonaerated
ADA Compliance
Yes
Sensor Range
2" to 10"
Residential / Commercial
Commercial
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Compliance
ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 61/Section, Annex G, CALGreen
Commercial / Residential
Commercial
CEC Compliant
CEC Compliant
Battery Charger CEC Compliant
CEC Compliant
Connection
3/8" Compression
Standards
ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 61/Section, Annex G, CALGreen
Faucet Finish
Chrome
Faucet Spout
Cast
Power Source
AC Powered
Includes
Information N/A at this moment
Item
Inns Select Faucet
Ligature Resistant
No
Valve Type
Solenoid

Description

Item Inns Select Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.