This item is Discontinued.

American Standard Quince High Arc Kitchen Faucet, Manual, Single Hole Only Mount, 1 Hole 4433300.002

Quince High Arc Kitchen Faucet, Manual, Single Hole Only Mount, 1 Hole (Discontinued)

  • Mfr # 4433300.002
  • Zoro # G1113275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4433300.002
Zoro #
G1113275
UPC #
012611501418
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
Not Available

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Metal Lever Handle
Mounting Type
Deck Mount
Item
Quince High Arc Kitchen Faucet
Flow Outlet Type (Faucet)
Aerated
Flow Outlet Type - Faucet
Aerated
Valve Type
Ceramic
Standards
Not Available
Replacement Cartridge
2CYW7
Body Material
Lead Free Cast Brass
Connection
3/8" Compression
Mounting Type - Faucet
Deck

Description

Item Quince High Arc Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.