Shop All Bath Tubs
American Standard
Recess Bath with Integral Overflow for Above Floor Rough Installation, 60 in L, 30 in W, White
Mfr # 2393202ICH.020
Zoro # G3494060
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$484.99
Free 30-Day Returns
Key Features
- Length 60 in
- Width 30 in
- Color White
- Material Americast(R)
- Height 17 1/2 in
Product Information
- Brand American Standard
- MFR # 2393202ICH.020
- Zoro # G3494060
- UPC # 033056411780
- Country of Origin United States
- Category Bath Tubs
Dimensions
Length | 60 in |
Width | 30 in |
Height | 17 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 60 in |
Inside Depth | 13 1/4 in |
Overall Height | 14 in |
Overall Width | 30 in |
Details
Description
Recess Bath with Integral Overflow for Above Floor Rough Installation, ADA Compliance Yes, Non CEC Compliant, White, Drain Location Right, Inside Depth 13 1/4 in, Overall Height 14 in, Overall Length 60 in, Overall Width 30 in, American Standard, Princeton Series, Alcove, Tub Material Americast(R), Tub Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3156 56 00)
- AMERICAN STANDARD Piston Assembly 1Gpf FManul Toilet Fv (M964905C-0071000A)
- WOLVERINE In-Line Needle Valve, 1/2" FNPT Port (WNV-800)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/FPM, Socket x FPT (BFA1005CFS)
- AMERICAN STANDARD Recess Bath, 60 in L, 30 in W, White, Americast(R) (2390202.020)
- AMERICAN STANDARD Loft Sedona 5.25 Ft. X 35 In. Center Drain FreSt Bathtub In Wh (2766.034.020)
- AMERICAN STANDARD Recess Bath, 60 in L, 30 in W, White, Americast(R) (2391202.020)
- DURAVIT Duravit Architec 66" x 32" Soaking Bathtub, 66" L, 32" W (700408000000090)
- AQUA EDEN Freestanding Bathtubs, 51.19 L, 27.56 W, White, Acrylic (VTSQ512823)
- KOHLER 1948-0, 66" L, 32" W, Acrylic (1948-0)
- DURAVIT Duravit Architec 60" x 30" Soaking Bathtub White, 60" L, 30" W (700355000000090)
- American Standard Bath Tubs