Zoro Homepage

Sensor Bathroom Faucet, Brushed Nickel

  • Mfr # 7755.205.295

  • Zoro # G8355057


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Material
metal
Finish
Brushed Nickel
Flow Outlet Type
Vandal Resistant Multi Laminar Spray
Mounting Type
Single Post Mount
Flow Rate
0.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7755.205.295
Zoro #
G8355057
UPC #
012611605420
Country of Origin
Mexico

Details

Material
metal
Finish
Brushed Nickel
Item
Bathroom Faucet
Flow Outlet Type
Vandal Resistant Multi Laminar Spray
Mounting Type
Single Post Mount
Flow Rate
0.5 gpm
Residential / Commercial
Commercial
ADA Compliant
Yes
Faucet Operation
Sensor

Description

Nextgen Fct,Adm,Battery,0.5,Bn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.