This item is Discontinued.

American Standard Sensor Bathroom Sensor Faucet, Single Hole Mount, Chrome 1 Hole 6055104.002

Sensor Bathroom Sensor Faucet, Single Hole Mount, Chrome 1 Hole (Discontinued)

  • Mfr # 6055104.002
  • Zoro # G4538764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6055104.002
Zoro #
G4538764
UPC #
012611500893
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr Commercial
Spout Length
3 3/16 in
Connection Size
3/8" Compression
Height
6-3/16"
Spout Height
5 1/8 in
Max. Installation Surface Thickness
2 in
Water Inlet Connection Size
3/16 in
Hose Length
15"
Overall Width
2 in
Inlet Connection Size
3/16 in
Spout Outlet Height
5 7/16 in
Spout Height - Maximum
5 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
For Surface Thickness - Maximum
2 in

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Finish
Chrome
Flow Rate
0.35 gpm
Faucet Spout Shape
Mid Arc
Number of Handles
0
Body Material
Cast Brass
Voltage
6V DC
Flow Outlet Type
Pressure Compensating Nonaerated
Item
Bathroom Sensor Faucet
Flow Outlet Type - Faucet
Aerated
Series
Selectronic
Mounting Type - Faucet
Deck
Includes
CR-P2 Lithium Battery, Flexible Supply Hose, Optional Purge Feature, Programmable Selectronic Sensor, Safety Timer
Compliance
ANSI A117.1
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Standards
ASME A112.18.1/CSA B125.1
ADA Compliance
ADA Compliant
Faucet Handle Type
None
CEC Compliant
CEC Compliant
Sensor Lead
Intergrated
Battery Charger CEC Compliant
CEC Compliant
Faucet Type
Bathroom Sink Faucet
Vandal Resistant Features
Vandal Resistant Outlet
Amps
2 A
Sensor Range
5 in to 10 in
Drain Type
None
Faucet Spout
Cast Brass
Temp. Control
No
Commercial / Residential
Commercial
Valve Type
Solenoid
Faucet Finish
Chrome
Ligature Resistant
Yes
Power Source
Battery
Replacement Cartridge
None
Flow Outlet Type (Faucet)
Aerated
Residential / Commercial
Commercial
Connection
3/8"
Type
Electronic
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Material
Vandal Resistant Brass
Faucet Body Material
Cast Brass
Max. Mounting Hole Center Distance
Single Hole
Faucet Activation
Motion Sensor
Spout Reach
5 1/2 in
Water Inlet Connection Type
Push in Compression
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Solenoid Valve
Material of Construction
Brass
Application
Commercial
Sensor Type
Self-Adjusting
Outlet Type
Vandal Resistant Pressure Compensating Spray
Product Type
Sensor Faucet
Sensor Range - Maximum
10 in
For Location
Bathroom, Kitchen
Ligature Resistance
Not Ligature-Resistant
Water Supply Type
Single Tempered Line
Time Out
55 sec
Current
2 A
Includes Handle
Handle Not Included
Vandal Resistance
Vandal-Resistant Outlet
Warranty
5 yr Commercial
CEC Compliance
CEC Compliant
Operation Method
Motion Sensor
Flow Type
Aerated
Number of Mounting Holes
1
Includes Batteries
Batteries Included
Compatible Cartridge Manufacturer Part Number
None
Flow Rate - Maximum
0.35 gpm
Sensor Range - Minimum
5 in
Inlet Connection Type
Compression
Pressure - Maximum
125 psi
Spout Shape
Arc

Description

Vandal Resistant Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Compression, 0.35 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center Center Hole Only, Body Material Brass, Faucet Spout Cast Brass, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Battery, Voltage DC, Spout Length 5-1/2 In., Sensor Range 5 In. to 10 In., Finish Chrome Plated, Flow Outlet Type Pressure Compensating Nonaerated, Replacement Cartridge Solenoid

Restrictions

Hazardous material
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.