Zoro Homepage

Sensor Faucet, Brass, 0.35 gpm

  • Mfr # 605B214.002

  • Zoro # G114547832


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Body Material
Brass
Voltage
100 to 240V AC; 120V AC
Spout Reach
4 9/16 in
Standards
ANSI A117.1, ASME A112.18.1, CSA B125.1, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605B214.002
Zoro #
G114547832
UPC #
012611954863
Country of Origin
Mexico

Dimensions

For Mounting Hole Diameter - Maximum
1 3/8 in
Overall Width
6 1/8 in
Spout Height - Maximum
5 1/8 in
Spout Outlet Height
4 5/16 in

Description

SELECT FAUCET-BASE-0.35 GPM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.