Shower System, Commercial, Polished Chrome (Discontinued)
- Mfr # 1662215.002
- Zoro # G6398987
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1662215.002
Zoro #
G6398987
UPC #
012611502644
Country of Origin
Mexico
Dimensions
Face Dia.
3-5/16"
Hose Length
59"
Details
Includes
FloWise Three Function Hand Shower, Hose, Wall Supply, Standard Slide Bar, Tub Spout, Plaster Guard, Rough Pressure Balance Valve
Item
Shower Head Kit
Features
Complete Shower System Kit, Water Savings Using 40% Less Water, Adjustable Hot Limit Safety Stop, Easy Clean Spray Nozzles, Simple Height Adjustment
Flow Rate
1.50 gpm
ADA Compliant
Yes
Finish
Chrome
Shower Head Type
Handheld
Connection
1/2"
Standards
AMSE A112.18.1, ASSE 1016, CSA B 125, ANSI A117.1
Material of Construction
Brass
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Connection Type
NPT
Ligature Resistant
No
Green Certification or Other Recognition
WaterSense Certified
Primary Material
Metal
Type
Handheld
Showerhead Type
Handheld
Commercial / Residential
Commercial
Replacement Cartridge Mfr. Model Number
2CYX3
Description
Shower Head Kit, NPT, Handheld
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.