Zoro Homepage

Shower Valve Trim Kit

  • Mfr # TU064500.002

  • Zoro # G9084109


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Includes
One-Piece Cartridge
Features
Double Ceramic Pressure Balance Cartridge, Ceramic Disc Mixing Valve, Ceramic Balancing Spool, Integrated Check Valves, Adjustable Hot Limit Safety Stop, Back-To-Back Capability
Flow Rate
2.5 gpm
ADA Compliant
ADA Compliant
Shower Head Type
Wall Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU064500.002
Zoro #
G9084109
UPC #
012611276361
Country of Origin
Mexico

Dimensions

Face Dia.
4 1/2 in
Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Fixed Showerhead Thickness
4 1/4 in
Fixed Showerhead Width
5 in
Shower Connection Size
1/2 in

Details

Includes
One-Piece Cartridge
Item
Shower Valve Trim Kit
Features
Double Ceramic Pressure Balance Cartridge, Ceramic Disc Mixing Valve, Ceramic Balancing Spool, Integrated Check Valves, Adjustable Hot Limit Safety Stop, Back-To-Back Capability
Flow Rate
2.5 gpm
ADA Compliant
ADA Compliant
Shower Head Type
Wall Mounted
Connection
1/2 in
Standards
ASME A112.18.1, ASME A112.18.1016, ASSE 1016, CSA B125.1, CSA B125.16
ADA Compliance
Yes
CEC Compliant
Non CEC Compliant
Material of Construction
Metal
Primary Material
Metal
Type
Wall Mounted
Connection Type
NPT
Ligature Resistant
No
Showerhead Type
Wall Mounted
Handheld Showerhead Flow Rate
2.5 gpm
Series
Serin
Showerhead Material
Metal
Face Shape
Circle
Showerhead Function
Single
Includes Handheld Showerhead
No
Trim Finish
Polished Chrome
Includes Handle
Handle Included
Showerhead Spray Pattern
Regular
Fixed Showerhead Flow Rate
2.5 gpm
Includes Trim Plate
Trim Plate Included
Showerhead Shape
Bulb
Includes Valve
Valve Included
Includes Tub Spout
Tub Spout Not Included
Includes Fixed Showerhead
No
Trim Plate Shape
Circle
For Use With
Serin Bathtub and Shower Faucets
Product Type
Shower Valve Trim Kit
Compatible Product Type
Serin Bathtub and Shower Faucets
Ligature-Resistant
Not Ligature-Resistant

Description

Shower Valve Trim Kit, ADA Compliance Yes, Connection Size 1/2 in, NPT, Faucet Handle Type Lever, For Use With Serin Bathtub and Shower Faucets, Ligature Resistant No, Number of Handles 1, American Standard, NPT, Trim Finish Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.