
RV Tub/Shower Diverter with Lever Handles, Rise Adapter and Brass Stems - 3-3/8in On-Center, Chrome
Mfr # 381
Zoro # G016559711
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
2.25 in
Color
Chrome
Length (In.)
10 in
Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
381
Zoro #
G016559711
UPC #
765227001871
Country of Origin
Taiwan, Province of China
Dimensions
Depth (In.)
2.25 in
Length (In.)
10 in
Details
Color
Chrome
Material
Brass
Description
Unique 3-3/8 inch on center shower diverter for mobile home, prefab, trailer or manufactured house. Complete with vacuum breaker for option shower hose hookup. Made with solid metal brass to last a lifetime. 3-quarter turn solid metal lever handles. Clean chrome finish. Includes shower kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.