Zoro Homepage
This item is Discontinued.
American Standard Single Function, Shower Head, Satin Nickel 1660680.295

Single Function, Shower Head, Satin Nickel (Discontinued)

  • Mfr # 1660680.295
  • Zoro # G6443622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660680.295
Zoro #
G6443622
UPC #
012611414619
Country of Origin
China

Dimensions

Height
3-3/8"
Width
8"
Face Dia.
8"
Width (In.)
8
Face Dia. (In.)
8
Height (In.)
3-3/8

Description

Shower Head, NPT, Ligature Resistant No, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CO, MA, NY, OR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.