Shop All Showerheads and Tub Faucets
American Standard
Showerhead, Rectangle, 1.75 gpm
Mfr # 1660509.295
Zoro # G6174565
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Water Saving, Easy to Clean and Single Function
- Flow Rate 1.75 gpm
- ADA Compliant Yes
- Finish Brushed Nickel
- Shower Head Type Single-Function
Product Information
- Brand American Standard
- MFR # 1660509.295
- Zoro # G6174565
- UPC # 012611581816
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 6-1/8" |
Width | 6-1/8" |
Depth | 2-5/8" |
Face Dia. | 6-1/8" |
Connection Size | 1/2 in |
Manufacturers Warranty Length | 5 yr |
Fixed Showerhead Width | 6 1/8 in |
Details
Description
Showerhead, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, FNPT, Square, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 2 1/4 in, Fixed Showerhead Width 6 1/8 in, Ligature Resistant No, Manufacturers Warranty Length 5 yr, American Standard, Townsend, 1/2 in FNPT, Showerhead Function Single, Metal, Plastic, Showerhead Shape Rectangle, Showerhead Spray Pattern Regular, Wall Mounted, Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Blue Pre-Rinse Grip Assembly (011482-40)
- KOHLER Mounting-Block For Purist, Stillness, Ma (97339-NA)
- HAYWARD FLOW CONTROL Relief Valve, 1", PP/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV3100TPE1)
- SLOAN Sloan 186-0.5 Ess Or Flush Valve (3772604)
- AMERICAN STANDARD Hampton and Williamsburg, Shower Arm, Polished Chrome (060351-0020A)
- AMERICAN STANDARD Three Function, Hand Shower, Polished Chrome (1660510.002)
- AMERICAN STANDARD Handheld Showers, Handheld Shower Mount, Polished Chrome (M962507-0020A)
- AMERICAN STANDARD Flowise 3 Function Showerhead (1660.717.002)
- AMERICAN STANDARD Studio S Showerhead-2.5Gpm (1660.527.002)
- AMERICAN STANDARD Spectra Fixed Shower 1.8 Ch (9038074.002)
- OLYMPIA FAUCETS Two Handle Shower Set, IPS, Wallmount, Polished Chrome, Weight: 4.2 (P-1212)
- American Standard Showerheads and Tub Faucets