Single Handle Colony Soft C-Set MtlLev Hdl/P-U, Brushed Nickel (Discontinued)
- Mfr # 2175.502.295
- Zoro # G8385577
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2175.502.295
Zoro #
G8385577
UPC #
012611363962
Country of Origin
Mexico
Details
Item
Colony Soft C-Set MtlLev Hdl/P-U
Material
metal
Mounting Hole Center to Center
4"
Number of Holes
3
Finish
Brushed Nickel
ADA Compliant
Yes
Flow Rate
1.2 gpm
Faucet Operation
Single Handle
Flow Outlet Type
Vandal Resistant PCA Aerator
Number of Handles
1
Handle Type
Metal Lever
Mounting Type
Triple Hole Mount
Description
Colony Soft C-Set MtlLev Hdl/P-U
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.