Single Handle Edgemere Monoblock Bn, Single Hole Mount, Brushed Nickel 1 Hole
Mfr # 7018.101.295
Zoro # G8397459
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Single Handle
Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7018.101.295
Zoro #
G8397459
UPC #
012611599682
Country of Origin
China
Details
Faucet Operation
Single Handle
Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Finish
Brushed Nickel
Handle Type
Metal Lever
Flow Rate
1.2 gpm
Number of Handles
1
Item
Edgemere Monoblock Bn
Material
metal
Body Material
metal
Operation Method
Single Handle
Flow Rate - Maximum
1.2 gpm
Description
Edgemere Monoblock Bn
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.