This item is Discontinued.

American Standard Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome 7440101.002

Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (Discontinued)

  • Mfr # 7440101.002
  • Zoro # G4025939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7440101.002
Zoro #
G4025939
UPC #
012611459627
Country of Origin
Mexico

Dimensions

Height
9-3/64"
Overall Height
9-3/8"
Manufacturers Warranty Length
5 yr Commercial
Spout Length
5 1/4 in
Spout Height
6 3/4 in
Max. Installation Surface Thickness
2 in
Water Inlet Connection Size
1/2 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
2 in
Spout Height - Maximum
6 3/4 in

Details

Faucet Operation
Manual
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Handle Type
Joystick
Finish
Chrome
Flow Rate
1.2 gpm
Faucet Spout Shape
Mid Arc
Handle Material
Metal
Number of Handles
1
Body Material
Cast Brass
Flow Outlet Type
Pressure Compensating Aerated
Includes
Speed Connect(R) Drain Reduces Amount of Parts, Installs Quicker & Needs No Adjustments After Install
Faucet Type
Bathroom Sink Faucet
Compliance
Lead Free
Drain Type
Pop-Up Rod
Faucet Spout
Rigid/Swivel
Mounting Type - Faucet
Deck
Flow Outlet Type (Faucet)
Aerated
ADA Compliance
ADA Compliant
Series
Quentin
Item
Mid Arc Bathroom Faucet
Faucet Handle Type
Side Joystick
Drain Style
Drain with Pop-Up Rod
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
Flow Outlet Type - Faucet
Aerated
Replacement Cartridge
Mfr. No. M962682-0070A
Commercial / Residential
Residential
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Ligature Resistant
No
Faucet Finish
Chrome
Connection
3/8"
Residential / Commercial
Residential
Temp. Control
No
CEC Compliant
CEC Compliant
Valve Type
Ceramic Disc
Battery Charger CEC Compliant
CEC Compliant
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Faucet Handle Material
Metal
Max. Mounting Hole Center Distance
Single Hole
Replacement Cartridge Mfr. Model Number
M962682-0070A
Faucet Activation
Manual
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
5 1/4 in
Temperature Control
Non-Adjustable Temperature
Water Inlet Connection Type
Male NPSM
Faucet Body Material
Cast Brass
For Location
Bathroom
Flow Type
Spray
Spout Shape
Arc
Number of Mounting Holes
1
Operation Method
Manual
Includes Drain
Drain Included
Ligature Resistance
Not Ligature-Resistant
Inlet Connection Type
NPSM
Warranty
5 yr Limited (Commercial)
Product Type
Faucet
Flow Rate - Maximum
1.2 gpm
CEC Compliance
CEC Compliant
Compatible Cartridge Manufacturer Part Number
M962682-0070A

Description

Item Mid Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.