Zoro Homepage

Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Brushed Nickel

  • Mfr # 7075100.295

  • Zoro # G5372512


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Material
metal
Height
6-3/16"
Application
Residential
ADA Compliant
Yes
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7075100.295
Zoro #
G5372512
UPC #
012611586248
Country of Origin
Mexico

Dimensions

Height
6-3/16"
Spout Length
4 5/16 in
Manufacturers Warranty Length
Lifetime Limited Warranty
Overall Height
27 3/16 in
Water Inlet Connection Size
3/16 in
Max. Installation Surface Thickness
2 3/16 in
Spout Height
3 9/16 in
Spout Outlet Height
3 9/16 in
Overall Depth
6 3/8 in
For Surface Thickness - Maximum
2 3/16 in
Spout Height - Maximum
3 9/16 in
Overall Width
6 3/8 in
Inlet Connection Size
3/16 in

Details

Material
metal
Application
Residential
Finish
Brushed Nickel
ADA Compliant
Yes
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Number of Handles
1
Includes
Drain
Commercial / Residential
Both
Body Material
Metal
ADA Compliance
ADA Compliant
Faucet Spout Shape
Mid Arc
Connection
3/8" Compression
Battery Charger CEC Compliant
CEC Compliant
Ligature Resistant
No
Series
Colony Pro
Faucet Type
Bathroom Sink Faucet
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Residential / Commercial
Both
Faucet Handle Type
Joystick
Replacement Cartridge
Mfr. No. M951483-0070A
Item
Mid Arc Bathroom Faucet
Flow Rate
1.2 gpm
Drain Type
Pop-Up Rod
Flow Outlet Type - Faucet
Aerated
Drain Style
Drain with Pop-Up Rod
CEC Compliant
CEC Compliant
Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Temp. Control
Yes
Mounting Type - Faucet
Deck
Valve Type
Ceramic Disc
Number of Holes
1
Faucet Finish
Brushed Nickel
Power Source
Manual
Flow Outlet Type (Faucet)
Aerated
Mounting Type
Single-Hole Mount
Flow Outlet Type
Aerated
Handle Type
Joystick
Handle Material
Metal
Features
Adjustable Hot Limit Safety Stop
Water Inlet Connection Type
Push in Compression
Faucet Body Material
Metal
Spout Reach
4 5/16 in
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Handle Material
Metal
Faucet Activation
Manual
Replacement Cartridge Mfr. Model Number
M951483-0070A
Max. Mounting Hole Center Distance
Single Hole
Temperature Control
Adjustable Temperature
Ligature Resistance
Not Ligature-Resistant
Compatible Cartridge Manufacturer Part Number
M951483-0070A
Flow Rate - Maximum
1.2 gpm
Number of Mounting Holes
1
CEC Compliance
CEC Compliant
Product Type
Faucet
Includes Drain
Drain Included
For Location
Bathroom
Flow Type
Spray
Warranty
Lifetime Limited
Operation Method
Manual
Pressure - Maximum
80 psi
Spout Shape
Arc
Inlet Connection Type
Compression
For Water Temperature
Hot/Cold

Description

Item Mid Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.