This item is Discontinued.

American Standard Spectra Etouch ShwrHd 1.8 Bn 9038474.295

Spectra Etouch ShwrHd 1.8 Bn (Discontinued)

  • Mfr # 9038474.295
  • Zoro # G8355370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9038474.295
Zoro #
G8355370
UPC #
012611600982
Country of Origin
China

Dimensions

Height
7-3/16"
Width
7-3/16"
Depth
3-3/4"
Face Dia.
7-3/16"

Details

Includes
Remote
Item
Shower Head
Features
Easy-to-use eTouch wall-mounted remote allows you to change the spray pattern with the touch of a button, Change the spray pattern of your shower head with a simple touch of the edge of your Spectra eTouchª shower head, Provides Consistent Flow Over a Wide Pressure Range, Variety of Spray Functions, Water Efficient, 4-Function- Drench, Sensitive, Jet, Massage
Flow Rate
1.8 gpm
Finish
Brushed Nickel
Shower Head Type
Four-Function
Standards
ASME A112.18.1, CSA B125.1, CALGreen, CEC, WaterSense

Description

Spectra Etouch ShwrHd 1.8 Bn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.