This item is Discontinued.

No Product Image Available

Spectra Rainshower 1.8 Ch (Discontinued)

  • Mfr # 9038.001.002
  • Zoro # G8336470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9038.001.002
Zoro #
G8336470
UPC #
012611599965
Country of Origin
China

Dimensions

Height
11"
Width
11"
Depth
3-3/16"
Face Dia.
11"

Details

Item
Shower Head
Features
Drenching Shower Spray That Mimics The Feeling Of Rain, Easy To Clean Spray Nozzles, Pressure compensating flow device provides a consistent flow over a wide pressure range, Scratch And Tarnish Resistant, Water Efficient, 1-Function
Flow Rate
1.8 gpm
Finish
Polished Chrome
Shower Head Type
Rain Shower
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1, CALGreen, CEC, WaterSense

Description

Spectra Rainshower 1.8 Ch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.