Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9038374.278
Zoro #
G8331248
UPC #
012611601095
Country of Origin
China
Dimensions
Height
7-3/16"
Width
7-3/16"
Depth
3-3/4"
Face Dia.
7-3/16"
Details
Item
Shower Head
Features
Flow Rate
1.8 gpm
Finish
Legacy Bronze
Shower Head Type
Four-Function
Standards
ASME A112.18.1, CSA B125.1, CALGreen, CEC, WaterSense
Description
Spectra Touch Shwrhead 1.8 Lb
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.