This item is Discontinued.

American Standard Spout 5" A919641-0020A

Spout 5" (Discontinued)

  • Mfr # A919641-0020A
  • Zoro # G8339060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A919641-0020A
Zoro #
G8339060
UPC #
012611530821
Country of Origin
Mexico

Details

Sub-Category
Faucet Spouts
Fits Brand
American Standard
Finish
Polished chrome
Item
5" Spout

Description

Spout 5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.