Zoro Homepage

Square Rain Showerhead

  • Mfr # 1660788.002

  • Zoro # G8383711


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure compensating flow control device
Features
Water Saving, Drenching Rain Spray Pattern, Brass Construction and Easy Clean Spray Nozzles
Flow Rate
1.8 gpm
Height
7-13/16"
Width
7-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660788.002
Zoro #
G8383711
UPC #
012611607332
Country of Origin
China

Dimensions

Height
7-13/16"
Width
7-13/16"
Depth
2"
Face Dia.
7-13/16"

Details

Includes
Pressure compensating flow control device
Item
Square Rain Shower Head
Features
Water Saving, Drenching Rain Spray Pattern, Brass Construction and Easy Clean Spray Nozzles
Flow Rate
1.8 gpm
Finish
Polished Chrome
Connection
1/2" NPT
Material
Brass

Description

Square Rain Showerhead

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.