Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Rain Showerhead

  • Mfr # 1660.788.013

  • Zoro # G8383641


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Features
Drenching Rain Spray Pattern, Easy Clean, Pressure Compensating Flow Control Device, Sleek, thin profile
Flow Rate
1.8 gpm
Finish
Polished Nickel
Shower Head Type
Rain Shower
Height
7-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660.788.013
Zoro #
G8383641
UPC #
012611606915
Country of Origin
China

Dimensions

Height
7-13/16"
Width
7-13/16"
Depth
2"

Details

Item
Shower Head
Features
Drenching Rain Spray Pattern, Easy Clean, Pressure Compensating Flow Control Device, Sleek, thin profile
Flow Rate
1.8 gpm
Finish
Polished Nickel
Shower Head Type
Rain Shower
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1, WaterSense
Material
Brass

Description

Square Rain Showerhead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.