This item is Discontinued.

American Standard Studio Bathtub, 2" Pro, 66x36", White, 66" L, 36" W 2938002-D2.020

Studio Bathtub, 2" Pro, 66x36", White, 66" L, 36" W (Discontinued)

  • Mfr # 2938002-D2.020
  • Zoro # G4732379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2938002-D2.020
Zoro #
G4732379
UPC #
033056838495
Country of Origin
United States

Dimensions

Length
66"
Width
36"

Details

Item
Studio Bathtub,2" Pro,66x36",White

Description

Studio Bathtub,2 In. Pro,66x36 In.,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.