Zoro Homepage

Studio Tub, Zero-Edge Pro, 60x36", White, 60" L, 36" W

  • Mfr # 2934002-D0.020

  • Zoro # G4732589


product price: $1,134.90
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length
60"
Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2934002-D0.020
Zoro #
G4732589
UPC #
033056837351
Country of Origin
United States

Dimensions

Length
60"
Width
36"

Details

Item
Studio Tub,Zero-Edge Pro,60x36",White

Description

Studio Tub,Zero-Edge Pro,60x36 In.,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.