Delsia 6032 Acrylix Freestanding Center Drain Bathtub in White with White Skirt
- Mfr # 106192-000-002-104
- Zoro # G922576062
product price:Â
$
1,582.99
/ea
Key Features
Length
60 in
Width
32 in
Height
26.625 in
Material
Acrylic
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 106192-000-002-104
- Zoro #
- G922576062
- UPC #
- 623163653397
- Country of Origin
- Canada
Dimensions
- Length
- 60 in
- Width
- 32 in
- Height
- 26.625 in
Details
- Item
- Bathtub
- Material
- Acrylic
- Color
- White
Description
The unique Above-the-Floor Rough (AFR) feature for bathtubs leaves a few inches of clearance between the product’s underside and the flooring so pipes can be routed without breaking ground or relocating the drain. Perfect for installation on a concrete slab in renovation or new construction.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.