Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Stop, Cast, Brass, 125 psi, 1 in.

  • Mfr # A955056-0020A

  • Zoro # G5368124


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Body Material
Brass
Max. Pressure
125 psi
Connection Type
Cast
Standards
ASSE 1037, ANSI/ASME A112.19.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A955056-0020A
Zoro #
G5368124
UPC #
012611434600
Country of Origin
China

Dimensions

Pipe Size
1"
Size
1 in

Details

Item
Control Stop
Body Material
Brass
Max. Pressure
125 psi
Connection Type
Cast
Standards
ASSE 1037, ANSI/ASME A112.19.2
Fits Brand
American Standard
Product Type
Control Stop
Compatible Brand
American Standard
Compatible SubBrand
Flush Valves
Compatible Product Type
Toilets

Description

Supply Stop, Body Material Brass, Connection Type Cast, Pipe Size 1 In., Max. Temp. 120 Degrees F, Max. Pressure 125 psi, Standards ASSE 1037, ANSI/ASME A112.19.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.