Three Function, Hand Shower, Polished Chrome (Discontinued)
- Mfr # 1660550.002
- Zoro # G6412716
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1660550.002
Zoro #
G6412716
UPC #
012611414978
Country of Origin
China
Dimensions
Height
9-7/8"
Width
4-3/4"
Depth
1-5/8"
Face Dia.
4-3/4"
Height (In.)
9-7/8
Face Dia. (In.)
4-3/4
Width (In.)
4-3/4
Description
Showerhead, NPSM, Ligature Resistant No, Handheld
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CO, OR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.